Shop IRONCLAD PERFORMANCE WEAR

Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, L, Brown

  • Mfr # IEX-PUG-04-L
  • Zoro # G1611852

product price: 
$
12.19
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-PUG-04-L
Zoro #
G1611852
UPC #
696511864745
Country of Origin
China
Item
Mechanics Touchscreen Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Closure Type
Open
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Thumb Style
Wing
Knuckle Padding Material
None
Cuff
Slip-On
Back Material
Polyester
Finger Style
Full Finger
Lining
Polyester
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Series
Command(TM)
Glove Features
Pull Strap, Touchscreen Compatible
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Cycles
2,200
Includes Padded Palm
No
Includes Keypad Nib
No
EN 388 Rating
2121
Includes Pinch Point Protection
No
Glove Back Material
Polyester
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Unlined
Reflective Backing
No
Rope Channel Reinforcement
No
Latex-Free
Yes
Includes Double Palm
No
Includes ID Panel
No
Includes Red Palm
No
ANSI/ISEA Cut Load
635 g
Touchscreen Nib
No
Water Resistant
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Glove Materials
Nylon
Palm Style
Single Layer
ANSI/ISEA Heat Level
Not Available
EN 388 Impact Rated
No
Thumb Sweat Wipe
Yes
Brand and Series
Ironclad Command(TM) IEX-PUG
Silicone-Free
No
ANSI/ISEA Puncture Force
48 N
Touchscreen Compatible
Yes
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Windproof
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Knuckle Protection Material
None
Front Closure
Open
Wire Color
Brown

Dimensions

Glove Size
L
Glove Length
9 3/4 in
Size- Numeric
9
Size- Alpha
L

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.