Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Welding Gloves, Safety Cuff, Wing Thumb, Cowhide, S, 1 PR
- Mfr # EXO2-MWELG-02-S
- Zoro # G1105312
product price:Â
$
23.75
/pr
Key Features
Cuff Material
Cowhide
Application
MIG
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXO2-MWELG-02-S
- Zoro #
- G1105312
- UPC #
- 696511852421
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Glove Length
- 14"
Details
- Item
- Welding Gloves
- Cuff Material
- Cowhide
- Application
- MIG
- Cuff Style
- Safety
- Glove Back Material
- Cowhide
- Glove Leather Grade
- A, B
- Palm Material
- Cowhide
- Thumb Style
- Wing
- Glove Liner Material
- Fleece
- Stitching Material
- Kevlar(R)
- Glove Cut
- Gunn
- Lining Material
- Fleece
- Color
- Brown
- Welding Glove Application
- MIG
- Design
- Welders Glove
- Leather Palm Process
- Full-Grain
- Glove Hand Style
- Left and Right
- Wire Color
- Brown
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Safety, Glove Size S, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.