Cold Condition(R) Waterproof Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # CCW2-07-XXXL

  • Zoro # G712534623


product price:  $26.89
/pr

Key Features

Color
Black
Cuff Style
Slip-On
Glove Length
11 1/4 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCW2-07-XXXL
Zoro #
G712534623
UPC #
696511814375
Country of Origin
Indonesia

Dimensions

Glove Length
11 1/4 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI, EN 388 2111A
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Knuckle Protection Material
Neoprene
ANSI/ISEA Abrasion Level
7
Reflective Backing
Yes
Glove Liner Material
Polyester
Oil-Resistant
No
Stitching Material
Nylon
Glove Features
Padded Knuckles, Pull Strap, Reinforced Palm, Waterproof
ANSI/ISEA Puncture Level
2
Glove Insulation Weight
150 g
Series
Cold Condition(R) Waterproof
Includes Reinforced Thumb Crotch
Yes
Includes Double Palm
No
Impact Protection Style
Low-Profile
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
Not Rated
Glove Back Color
Black
Glove Coating Coverage
Uncoated
Sold As
Pair
Silicone-Free
No
Cut-Resistance Coverage
Palm
Touchscreen Compatible
No
Glove Back Material
Nylon, Spandex(R)
Glove Insulation Material
Fleece
Pairs per Package
1
Minimum Temperature
20 Degrees F
ANSI/ISEA Puncture Force
57 N
Palm Style
Reinforced, Single Layer
EN 388 Rating
2121A
Anti-Static
No
EN 388 Impact Rated
No
Latex-Free
Yes
Grip Coating Material
Duraclad(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Reinforced, Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.