Shop IRONCLAD PERFORMANCE WEAR

Pyro Heat-Resistant Glove, 284 Degrees F Max Temp., Knit Cuff Yellow/Black, 2XL ( 11 )

  • Mfr # R-PYR-06-XXL

  • Zoro # G400422317


product price: 
$
13.19
/ea

Key Features

Cuff Style
Knit
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
Series
Pyro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-PYR-06-XXL
Zoro #
G400422317
UPC #
696511874164
Country of Origin
China
Item
Heat-Resistant Glove
Cuff Style
Knit
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
Series
Pyro
Color
Yellow/Black
Grip Pattern
Textured
Silicone-Free
No
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A2
Cuff Color
Yellow
Reflective Backing
No
Stitching Material
Aramid
Glove Coating Coverage
Palm
Anti-Static
No
Water Resistant
No
Grip Coating Material
Neoprene, Nitrile
Glove Liner Material
Aramid Yarn
Glove Coating Material
Neoprene/Nitrile
Includes ID Panel
No
Brand and Series
Ironclad Pyro
ANSI/ISEA Abrasion Level
Not Rated
Palm Material
Neoprene, Nitrile
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Includes Padded Palm
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Glove Materials
Aramid Yarn
Glove Back Material
Aramid Yarn
Touchscreen Compatible
Yes
Grip Coating Color
Black
Cuff Material
Aramid
Waterproof
No
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Glove Coating Color
Black
Layered Palm Material
Aramid Yarn
Includes Pull Strap
No
Glove Material Color
Yellow
ANSI/ISEA Cut Load
648 g
Knuckle Protection Material
No
Glove Construction
Seamless Knit
High-Visibility
No
Hand Style
Left and Right
Base Coating Material
Nitrile
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Base Coating Coverage
Palm
Glove Coating Cover
Palm
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Coating Type
Double Dipped
Hand Protection Style
Glove
Knit Material
Aramid
Glove Coating Finish
Sandy
Glove Lining Material
Aramid Yarn
Maximum Temperature
284 Degrees F
Double-Dipped
Yes
Min. Temp.
Not Rated
Oil-Resistant
Yes
Glove Backing Material
Aramid Yarn

Description

Heat-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Knuckle Protection Material No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.