Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, Genuine Leather Palm, Polyester Back, 2XL, Black/Gold

  • Mfr # EXO2-MOL-06-XXL
  • Zoro # G2100257

product price: 
$
20.15
/pr

Key Features

Color
Black/Gold
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Genuine Leather
Application
Mechanical, Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MOL-06-XXL
Zoro #
G2100257
UPC #
696511821960
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black/Gold
Cuff Style
Hook-and-Loop
Palm Material
Genuine Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Terry Cloth
Knuckle Padding Material
Neoprene
Back Material
Spandex, Neoprene
Finger Style
Full
Cuff
Adjustable
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Thumb Sweat Wipe
Yes
EN 388 Rating
2112
ANSI/ISEA Puncture Force
10 N
Glove Materials
Goatskin/Polyester
Series
EXO
ANSI/ISEA Heat Level
Not Available
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Glove Back Material
Polyester
Touchscreen Nib
No
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Cycles
1,487
Brand and Series
Ironclad EXO-MOL
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load
101 g
Anti-Static
No
Water Resistant
No
Glove Features
Pull Strap, Reinforced Palm
Silicone-Free
No
Includes Pull Strap
Yes
EN 388 Impact Rated
No
Includes Keypad Nib
No
Includes Padded Palm
No
Palm Style
Single Layer
Windproof
No
Includes Pinch Point Protection
No
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Reflective Backing
No
Touchscreen Compatible
No
Includes ID Panel
No
Knuckle Protection Material
Neoprene
Includes Double Palm
No
Latex-Free
Yes
Includes Heat Pack Pocket
No
Includes Red Palm
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black/Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Palm Material
Goatskin
Glove Lining Material
Unlined
Front Closure
Hook-and-Loop
Wire Color
Black/Gold

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products