Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, Silicone Fused Palm, Polyester Back, L, Green/Tan

  • Mfr # EXO2-PGG-04-L

  • Zoro # G5479069


product price: 
$
16.19
/pr

Key Features

Color
Green/Tan
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Silicone Fused
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-PGG-04-L
Zoro #
G5479069
UPC #
-
Country of Origin
China
Item
Mechanics Gloves
Color
Green/Tan
Cuff Style
Hook-and-Loop
Palm Material
Silicone Fused
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
Palm Construction
Double Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Back Material
Stretch Nylon/Neoprene
Thumb Style
Full
Closure Type
hook-and-loop
Finger Style
Full
Cuff
Adjustable
Stitching Material
Nylon
Knuckle Padding Material
Foam and Neoprene
Lining
Unlined
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
Series
EXO
Silicone-Free
No
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Touchscreen Compatible
No
Touchscreen Nib
No
Glove Back Material
Polyester
Knuckle Protection Material
Neoprene
Brand and Series
Ironclad EXO G-EXPGG
Glove Features
Pull Strap
Includes Pull Strap
Yes
Latex-Free
Yes
Includes Double Palm
No
EN 388 Rating
2121
Includes Pinch Point Protection
No
Water Resistant
No
Impact Protection Coverage
Knuckles
Grip Coating Color
Green
Palm Style
Grip-Coated
Windproof
No
Reflective Backing
No
Glove Materials
Polyester
Glove Liner Material
Unlined
Includes Padded Palm
No
Anti-Static
No
ANSI/ISEA Puncture Force
50 N
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
Yes
Glove Construction
Cut and Sewn
Includes ID Panel
No
High-Visibility
No
Glove Back Color
Beige
Includes Reinforced Thumb Crotch
No
Grip Coating Material
Silicone
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews