Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, S, Black

  • Mfr # IEX-MPG-02-S
  • Zoro # G1611335
product price: 
$
14.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-MPG-02-S
Zoro #
G1611335
UPC #
696511865025
Country of Origin
China
Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A2
Closure Type
hook-and-loop
Lining
Polyester
Knuckle Padding Material
Neoprene
Back Material
Polyester
Stitching Material
Nylon
Finger Style
Full Finger
Thumb Style
Wing
Cuff
Adjustable
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
ANSI/ISEA Puncture Force
49 N
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Cycles
2,200
ANSI/ISEA Heat Level
Not Available
Low-Profile Impact Protection
No
Touchscreen Nib
No
Windproof
No
Impact Protection Coverage
Knuckles
Glove Materials
Nylon
ANSI/ISEA Cut Load
635 g
Thumb Sweat Wipe
Yes
Includes Pinch Point Protection
No
Includes Double Palm
No
EN 388 Impact Rated
No
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Anti-Static
No
Glove Liner Material
Unlined
Glove Features
Pull Strap, Touchscreen Compatible
Touchscreen Compatible
Yes
Brand and Series
Ironclad Command(TM) IEX-MPG
Glove Back Material
Polyester
Cut-Resistance Coverage
Palm Side
EN 388 Rating
2121
Includes ID Panel
No
Series
Command(TM)
Includes Heat Pack Pocket
No
Palm Style
Single Layer
Water Resistant
No
Reflective Backing
No
Includes Pull Strap
Yes
Latex-Free
Yes
Includes Padded Palm
No
Knuckle Protection Material
Neoprene
Includes Red Palm
No
Includes Keypad Nib
No
High-Visibility
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Front Closure
Hook-and-Loop
Wire Color
Black

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.