Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Tactical Glove, Synthetic Leather Palm, 8-1/2" Length, Hook-and-Loop Cuff, Full Finger, Green
- Mfr # EXOT-PODG-06-XXL
- Zoro # G5479997
product price:Â
$
16.55
/pr
Key Features
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, General Purpose, Shooting, Mechanical, Military
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXOT-PODG-06-XXL
- Zoro #
- G5479997
- UPC #
- -
- Country of Origin
- Cambodia
- Item
- Tactical Glove
- Color
- Green
- Cuff
- Hook-and-Loop
- Palm Material
- Synthetic Leather
- Application
- Tactical, General Purpose, Shooting, Mechanical, Military
- Finger Style
- Full Finger
- Closure Type
- Hook-and-Loop
- Lining
- Unlined
- Back Material
- Stretch Nylon/Neoprene
- Cut
- Clute
- Knuckle Padding Material
- Neoprene
- Temp. Range
- 32 Degrees F to 200 Degrees F
- Standards
- TAA Compliant
- Thumb Style
- Reinforced
- Stitching Material
- Nylon
- Grade of Leather
- Synthetic
- Glove Features
- Breathable Back
- Front Closure
- Hook-and-Loop
Description
Tactical Gloves, 2XL, Green, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.