This item is Discontinued.
This item is Discontinued.
Tactical Touchscreen Glove, Nylon Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Brown, Size XL (Discontinued)
Mfr #
IEXT-PCOY-05-XL
Zoro #
G1616095
UPC # 696511867050
Country of Origin Cambodia
Category Tactical Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEXT-PCOY-05-XL
- Zoro #
- G1616095
- UPC #
- 696511867050
- Country of Origin
- Cambodia
- Item
- Tactical Touchscreen Glove
- Color
- Brown
- Cuff
- Hook-and-Loop
- Palm Material
- Nylon
- Application
- Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Finger Style
- Full Finger
- Closure Type
- Hook-and-Loop
- Lining
- Polyester
- Back Material
- Polyester
- Knuckle Padding Material
- Neoprene
- Grade of Leather
- Synthetic Leather
- ANSI/ISEA Abrasion Level
- 3
- Thumb Style
- Wing
- Cut
- Ergonomic, 3D Pattern
- Stitching Material
- Nylon
- Standards
- ANSI, CE
- Cut-Resistant Material
- None
- Front Closure
- Hook-and-Loop
- Wire Color
- Brown
Dimensions
- Size
- XL
- Length
- 9"
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Tactical Touchscreen Glove, XL, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.