Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Coated Gloves, Polyurethane, Flat, Palm, Not Rated Abrasion Level, White/Gray, XS 1 PR
- Mfr # IKC3-01-XS
- Zoro # G5479735
product price:Â
$
6.19
/pr
Sold in multiples of 12 for $74.28
Key Features
Color
White/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IKC3-01-XS
- Zoro #
- G5479735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Thickness
- 13 ga
- Size
- XS
- Size- Alpha
- XS
Details
- Item
- Coated Gloves
- Color
- White/Gray
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Flat
- Application
- Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
- Grip Pattern
- Flat
- Grip Material
- Polyurethane
- Glove Style
- Knit
- Sold As
- Pair
- Coating Material
- Polyurethane
- Glove Materials
- HPPE/PU Dipped Palm
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.