COMMAND IEX-HZI5 Mechanics Gloves, Synthetic Leather Palm, TPR Back, S, High-Visibility Yellow

  • Mfr # IEX-HZI5-02-S
  • Zoro # G800719727
product price: 
$
24.49
/pr

Key Features

Glove Size
S
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HZI5-02-S
Zoro #
G800719727
UPC #
696511878926
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI 105, EN 388-2016
Glove Features
Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pull Strap
No
ANSI/ISEA Cut Load
3,131 g
Touchscreen Compatible
Yes
Palm Style
Padded, Reinforced
Includes Red Palm
No
ANSI/ISEA Abrasion Cycles
2,200
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Level
4
High-Visibility
Yes
ANSI/ISEA Abrasion Level
3
Low-Profile Impact Protection
Yes
Glove Materials
Terry Cloth, TPR
Includes Padded Palm
Yes
Reinforcement Coverage
Reinforced Palm
Includes Keypad Nib
No
Series
COMMAND IEX-HZI5
Brand and Series
Ironclad IEX-HZI
Includes ID Panel
No
Water Resistant
No
Latex-Free
Yes
ANSI/ISEA Cut Level
A6
Includes Double Palm
No
Knuckle Protection Material
TPR
Reflective Backing
Yes
Glove Safety Features
High-Visibility
ANSI/ISEA Puncture Force
45 N
Includes Heat Pack Pocket
No
EN 388 Rating
3X43FP
Windproof
No
Impact Protection Coverage
Back
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
Impact Glove Type
CE Rated
Anti-Static
No
Glove Back Material
Polyester
Touchscreen Nib
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Minimum Temperature
Not Rated
ANSI/ISEA Impact Level
2
Glove Liner Material
HPPE
Cut-Resistance Coverage
Full
Glove Back Color
Orange/Yellow
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
High-Visibility Features
High-Visibility Backing and Fingers
Vibration Dampening Method
Padding
Pairs per Package
12
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Silicone-Free
No
Oil-Resistant
No
Glove Backing Material
TPR
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather
Wire Color
High-Visibility Yellow

Dimensions

Glove Size
S
Size
S ( 7 )
Size- Alpha
S
Size- Numeric
7

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.