COMMAND IEX-HZI5 Mechanics Gloves, Synthetic Leather Palm, Polyester Back, L

  • Mfr # IEX-HZI5-04-L
  • Zoro # G600719743
product price: 
$
26.29
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HZI5-04-L
Zoro #
G600719743
UPC #
696511878940
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI 105, EN 388-2016
ANSI/ISEA Puncture Level
4
Glove Features
Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
High-Visibility
Yes
Includes Padded Palm
Yes
ANSI/ISEA Abrasion Cycles
2,200
Glove Back Material
Polyester
EN 388 Impact Rated
Yes
Windproof
No
Palm Style
Padded, Reinforced
Includes Red Palm
No
Brand and Series
Ironclad IEX-HZI
ANSI/ISEA Cut Load
3,131 g
Touchscreen Nib
No
ANSI/ISEA Abrasion Level
3
Water Resistant
No
Low-Profile Impact Protection
Yes
Includes Pull Strap
No
Includes Double Palm
No
ANSI/ISEA Cut Level
A6
Glove Construction
Cut and Sewn
Impact Glove Type
CE Rated
Knuckle Protection Material
TPR
Reflective Backing
Yes
Touchscreen Compatible
Yes
Reinforcement Coverage
Reinforced Palm
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Includes ID Panel
No
Series
COMMAND IEX-HZI5
EN 388 Rating
3X43FP
ANSI/ISEA Puncture Force
45 N
Anti-Static
No
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
Yes
Glove Safety Features
High-Visibility
Impact Protection Coverage
Back
Includes Pinch Point Protection
No
Latex-Free
Yes
Glove Materials
Terry Cloth, TPR
Glove Back Color
Orange/Yellow
Glove Liner Material
HPPE
ANSI/ISEA Impact Level
2
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
Yes
Vibration Dampening Method
Padding
Oil-Resistant
No
Silicone-Free
No
Impact Protection Style
Low-Profile
Pairs per Package
12
Sold As
Pair
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing and Fingers
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
HPPE
Wire Color
High-Visibility Yellow

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.