Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Tactical Glove, Synthetic Leather and Foam Padding Palm, Closed Cuff, Full Finger, Brown, Size M
- Mfr # EXOT-ICOY-03-M
- Zoro # G5479321
product price:Â
$
22.45
/pr
Key Features
Cuff
Closed
Palm Material
Synthetic Leather and Foam Padding
Application
Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXOT-ICOY-03-M
- Zoro #
- G5479321
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- M
Details
- Item
- Tactical Glove
- Color
- Brown
- Cuff
- Closed
- Palm Material
- Synthetic Leather and Foam Padding
- Application
- Tactical
- Finger Style
- Full Finger
- Closure Type
- Hook-and-Loop
- Back Material
- Stretch Polyester/Neoprene
- Knuckle Padding Material
- Thermoplastic Rubber
- Thumb Style
- Reinforced
- Grade of Leather
- Synthetic
- Standards
- TAA Compliant
- Glove Features
- Breathable Back
- Front Closure
- Hook-and-Loop
Description
Tactical Gloves, M, Tan, Hook-and-Loop Cuff, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair