Shop IRONCLAD PERFORMANCE WEAR

Coated Glove, Nitrile, Sandy, Palm and Fingers, Not Rated Abrasion Level, Black/Blue/Gray, M (8)

  • Mfr # R-HDR-03-M

  • Zoro # G400419676


product price: 
$
6.79
/ea

Key Features

Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-HDR-03-M
Zoro #
G400419676
UPC #
696511873938
Country of Origin
China
Item
Coated Glove
Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI
Glove Construction
Seamless Knit
Brand and Series
Ironclad Hydro
Oil Resistant
Yes
Cut-Resistance Coverage
Palm Side
Low-Profile Impact Protection
No
Base Coating Coverage
Palm
Glove Material Color
Black, Blue
Glove Materials
Polyester/Spandex
Series
Hydro
Water Resistant
Yes
ANSI/ISEA Cut Level
A1
Glove Coating Color
Black/Blue
Touchscreen Compatible
Yes
Insulated
No
Includes Pull Strap
No
Base Coating Material
Nitrile
Waterproof
Yes
Finger Coverage
Full Finger
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
227 g
Latex-Free
No
Glove Features
Silicone-Free, Touchscreen Compatible
Coating Type
Double Dipped
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Knit Material Color
Gray
Minimum Temperature
Not Rated

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products