Shop IRONCLAD PERFORMANCE WEAR

Coated Glove, Nitrile, Sandy, Palm and Fingers, Not Rated Abrasion Level, Black/Blue/Gray, L (9)

  • Mfr # R-HDR-04-L

  • Zoro # G700419710


product price: 
$
6.79
/ea

Key Features

Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-HDR-04-L
Zoro #
G700419710
UPC #
696511873945
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Coated Glove
Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI
Glove Construction
Seamless Knit
Waterproof
Yes
Glove Materials
Polyester/Spandex
Cuff Style
Knit
Insulated
No
Base Coating Material
Nitrile
Glove Coating Color
Black/Blue
Includes Pull Strap
No
Finger Coverage
Full Finger
Cut-Resistance Coverage
Palm Side
Oil Resistant
Yes
Latex-Free
No
Touchscreen Compatible
Yes
Low-Profile Impact Protection
No
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
A1
Brand and Series
Ironclad Hydro
Base Coating Coverage
Palm
Glove Material Color
Black, Blue
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
227 g
Water Resistant
Yes
Series
Hydro
Coating Type
Double Dipped
Double-Dipped
Yes
Glove Features
Silicone-Free, Touchscreen Compatible
Knit Material Color
Gray
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.