Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Coated Glove, Nitrile, Sandy, Palm and Fingers, Not Rated Abrasion Level, Black/Blue/Gray, XL (10)
Mfr # R-HDR-05-XL
Zoro # G300419776
product price:Â
$
6.79
/ea
Key Features
Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-HDR-05-XL
- Zoro #
- G300419776
- UPC #
- 696511873952
- Country of Origin
- China
Dimensions
- Glove Size
- XL (10)
- Thickness
- 15 ga
- Glove Length
- 11 in
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity