Shop IRONCLAD PERFORMANCE WEAR

Coated Glove, Nitrile, Sandy, Palm and Fingers, Not Rated Abrasion Level, Black/Blue/Gray, 2XL (11)

  • Mfr # R-HDR-06-XXL

  • Zoro # G100419723


product price: 
$
6.79
/ea

Key Features

Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-HDR-06-XXL
Zoro #
G100419723
UPC #
696511873969
Country of Origin
China
Item
Coated Glove
Color
Black/Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Materials
Polyester/Spandex
Brand and Series
Ironclad Hydro
Includes Pull Strap
No
Latex-Free
No
Base Coating Coverage
Palm
Water Resistant
Yes
Low-Profile Impact Protection
No
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Base Coating Material
Nitrile
Series
Hydro
Glove Coating Color
Black/Blue
Waterproof
Yes
Insulated
No
ANSI/ISEA Cut Level
A1
Cut-Resistance Coverage
Palm Side
Oil Resistant
Yes
Finger Coverage
Full Finger
Glove Material Color
Black, Blue
ANSI/ISEA Cut Load
227 g
Touchscreen Compatible
Yes
Coating Type
Double Dipped
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Minimum Temperature
Not Rated
Glove Features
Silicone-Free, Touchscreen Compatible

Description

Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity

Ratings & reviews