This item is Discontinued.

Ironclad Performance Wear Mechanics Gloves, 2XL/11, 12", PR G-EHVIP5-06-XXL

This item is Discontinued.

Ironclad Performance Wear

Mechanics Gloves, 2XL/11, 12", PR (Discontinued)

Mfr # G-EHVIP5-06-XXL
Zoro # G5572808
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-EHVIP5-06-XXL
Zoro #
G5572808
UPC #
-
Country of Origin
China
Item
Winter Leather Impact Gloves
Palm Material
Pigskin
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992
Insulated
Yes
Knuckle Padding Material
TPR
Color
High-Visibility Orange/Yellow
ANSI/ISEA Cut Level
A6
Hand
Left and Right
Closure Type
Elastic
Glove Back Material
Nylon
Features
Insulated, Cut 5, Pigskin Leather
Cuff
Slip-On
Finger Style
Full Finger
Series
EXO
Includes Padded Palm
No
Thumb Sweat Wipe
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Glove Features
Reflective Backing
Reflective Backing
Yes
Water Resistant
No
Leather Palm Process
Grain
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
ANSI/ISEA Puncture Level
3
Includes Heat Pack Pocket
No
Waterproof
No
Glove Liner Material
Polyester
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Glove Safety Features
High-Visibility
ANSI/ISEA Abrasion Cycles
2,500
Brand and Series
Ironclad EXO G-EHVIP5
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load
3,349 g
Anti-Static
No
Glove Construction
Cut and Sewn
Includes Red Palm
No
Finger Coverage
Full Finger
Stitching Material
Aramid
Touchscreen Compatible
No
Windproof
No
Impact Protection Coverage
Knuckles
EN 388 Rating
3544
Glove Material Color
High-Visibility Orange
Includes ID Panel
No
EN 388 Impact Rated
No
Glove Materials
Nylon/Pigskin/TPR
Glove Insulation Material
Polyfill
Low-Profile Impact Protection
Yes
Includes Pinch Point Protection
No
Includes Double Palm
Yes
Palm Style
Double Layer
Includes Keypad Nib
No
Silicone-Free
No
High-Visibility
Yes
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
30 Degrees F
Glove Back Color
Orange/Lime
Min. Temp.
30 Degrees F
Front Closure
Elastic

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Polyfill, Insulated Yes, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & reviews