Shop IRONCLAD PERFORMANCE WEAR

Leather Gloves, Hi-Viz Orange/Yellow, S, PR

  • Mfr # EXO2-HVIP-02-S
  • Zoro # G5572896

product price: 
$
29.55
/pr

Key Features

Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-HVIP-02-S
Zoro #
G5572896
UPC #
-
Country of Origin
China
Item
Winter Leather Impact Gloves
Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Color
Hi-Viz Orange/Yellow
ANSI/ISEA Cut Level
A1
Cuff
Slip-On
Features
Insulated, Pigskin Leather
Hand
Left and Right
Glove Back Material
Nylon
Closure Type
Elastic
Finger Style
Full Finger
Series
Hi-Viz
Includes Pull Strap
No
ANSI/ISEA Impact Level
Not Tested
Hand Protection Style
Glove
Includes Double Palm
No
Leather Glove Style
Drivers
EN 388 Impact Rated
No
Thumb Style
Wing
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Brand and Series
IronClad Hi-Viz
Stitching Material
Kevlar(R)
Includes Pinch Point Protection
Yes
Glove Insulation Weight
150 g
Glove Cut
Gunn
Water Resistant
No
Glove Back Color
Orange/Yellow
Reflective Backing
Yes
Windproof
Yes
Glove Materials
Pigskin
Knuckle Protection Material
TPR
Includes Padded Palm
No
Glove Hand Style
Left and Right
Includes Red Palm
No
ANSI/ISEA Abrasion Level
3
Cuff Color
Orange
Includes ID Panel
Yes
Leather Grade
Standard
Touchscreen Compatible
No
Low-Profile Impact Protection
Yes
Glove Liner Material
Polyester
Leather Palm Process
Grain
Cuff Style
Knit
Finger Coverage
Full Finger
Glove Safety Features
High-Visibility
EN 388 Rating
3121
ANSI/ISEA Puncture Force
82 N
Waterproof
No
Glove Leather Grade
A, B
Leather Color
Brown/Yellow
Cuff Material
Nylon
Includes Keypad Nib
No
ANSI/ISEA Puncture Level
3
Glove Insulation Material
HeatKeep(R)
High-Visibility
Yes
Arc Flash PPE Category
0
Leather Coverage Style
Leather Palm
Palm Color
Tan
High-Visibility Features
High-Visibility Backing
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
2,500
Glove Features
High-Visibility, Padded Knuckles
Minimum Temperature
20 Degrees F
Pairs per Package
25
Palm/Back Material
Pigskin with Nylon Back
Sold As
Pair
Oil-Resistant
No
Min. Temp.
20 Degrees F
Leather Glove Liner Type
Polyester Liner with HeatKeep(R) Insulation
Oil Resistant
No
Liner Style
Polyester Liner with HeatKeep(R) Insulation

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388, Glove Length 11 1/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Ratings & reviews