Shop IRONCLAD PERFORMANCE WEAR

Leather Gloves, Hi-Viz Orange/Yellow, M, PR

  • Mfr # EXO2-HVIP-03-M
  • Zoro # G5572887

product price: 
$
29.55
/pr

Key Features

Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-HVIP-03-M
Zoro #
G5572887
UPC #
-
Country of Origin
China
Item
Winter Leather Impact Gloves
Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Color
Hi-Viz Orange/Yellow
ANSI/ISEA Cut Level
A1
Closure Type
Elastic
Glove Back Material
Nylon
Finger Style
Full Finger
Features
Insulated, Pigskin Leather
Hand
Left and Right
Cuff
Slip-On
Series
Hi-Viz
Glove Safety Features
High-Visibility
Windproof
Yes
Leather Palm Process
Grain
Brand and Series
IronClad Hi-Viz
EN 388 Impact Rated
No
Reflective Backing
Yes
Includes Red Palm
No
Includes Padded Palm
No
Leather Grade
Standard
Glove Insulation Material
HeatKeep(R)
Thumb Style
Wing
Glove Back Color
Orange/Yellow
Leather Color
Brown/Yellow
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
82 N
Hand Protection Style
Glove
Glove Liner Material
Polyester
Includes ID Panel
Yes
Leather Glove Style
Drivers
Glove Insulation Weight
150 g
Includes Pinch Point Protection
Yes
Includes Keypad Nib
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Cuff Material
Nylon
Cuff Color
Orange
Touchscreen Compatible
No
Stitching Material
Kevlar(R)
Glove Construction
Cut and Sewn
Waterproof
No
Glove Materials
Pigskin
Thumb Sweat Wipe
No
Cuff Style
Knit
Glove Leather Grade
A, B
Knuckle Protection Material
TPR
Includes Double Palm
No
ANSI/ISEA Puncture Level
3
Includes Pull Strap
No
Glove Cut
Gunn
EN 388 Rating
3121
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Level
Not Tested
Rope Channel Reinforcement
No
Water Resistant
No
High-Visibility
Yes
Palm Color
Tan
Minimum Temperature
20 Degrees F
Pairs per Package
26
Sold As
Pair
Glove Features
High-Visibility, Padded Knuckles
Palm/Back Material
Pigskin with Nylon Back
Palm Style
Single Layer
Leather Coverage Style
Leather Palm
ANSI/ISEA Abrasion Cycles
2,500
Oil-Resistant
No
Arc Flash PPE Category
0
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Backing
Leather Glove Liner Type
Polyester Liner with HeatKeep(R) Insulation
Oil Resistant
No
Min. Temp.
20 Degrees F
Liner Style
Polyester Liner with HeatKeep(R) Insulation

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388, Glove Length 11 13/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.