Shop IRONCLAD PERFORMANCE WEAR

Leather Glvs, Hi-Viz Orange/Ylw, XL, PR

  • Mfr # EXO2-HVIP-05-XL
  • Zoro # G5572869

product price: 
$
29.55
/pr

Key Features

Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-HVIP-05-XL
Zoro #
G5572869
UPC #
-
Country of Origin
China
Item
Winter Leather Impact Gloves
Palm Material
Pigskin
Palm Construction
1-Layer
Standards
EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Color
Hi-Viz Orange/Yellow
ANSI/ISEA Cut Level
A1
Cuff
Slip-On
Closure Type
Elastic
Features
Insulated, Pigskin Leather
Finger Style
Full Finger
Glove Back Material
Nylon
Hand
Left and Right
Series
Hi-Viz
Glove Back Color
Orange/Yellow
Leather Palm Process
Grain
Windproof
Yes
Includes Padded Palm
No
Water Resistant
No
ANSI/ISEA Impact Level
Not Tested
Thumb Style
Wing
Hand Protection Style
Glove
Low-Profile Impact Protection
Yes
Includes Pull Strap
No
Reflective Backing
Yes
Cuff Color
Orange
Glove Insulation Weight
150 g
Includes ID Panel
Yes
Includes Red Palm
No
Cuff Style
Knit
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Double Palm
No
Knuckle Protection Material
TPR
Waterproof
No
Glove Safety Features
High-Visibility
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Glove Materials
Pigskin
ANSI/ISEA Abrasion Level
3
Glove Liner Material
Polyester
ANSI/ISEA Puncture Force
82 N
Glove Cut
Gunn
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Stitching Material
Kevlar(R)
Cuff Material
Nylon
Glove Insulation Material
HeatKeep(R)
Finger Coverage
Full Finger
EN 388 Rating
3121
Leather Grade
Standard
ANSI/ISEA Puncture Level
3
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Brand and Series
IronClad Hi-Viz
Glove Leather Grade
A, B
Leather Color
Brown/Yellow
High-Visibility
Yes
Palm Style
Single Layer
Sold As
Pair
Arc Flash PPE Category
0
Palm/Back Material
Pigskin with Nylon Back
Palm Color
Tan
Minimum Temperature
20 Degrees F
Leather Coverage Style
Leather Palm
ANSI/ISEA Abrasion Cycles
2,500
Pairs per Package
28
High-Visibility Features
High-Visibility Backing
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Features
High-Visibility, Padded Knuckles
Leather Glove Liner Type
Polyester Liner with HeatKeep(R) Insulation
Min. Temp.
20 Degrees F
Oil Resistant
No
Liner Style
Polyester Liner with HeatKeep(R) Insulation

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388, Glove Length 12 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.