Class 2 Hi Vis Reflective Flame Resistant Long Sleeve T-Shirt with Segmented Tape, Lime, 4X-Large
- Mfr # 1209FR-L-TP-4XL
- Zoro # G124079088
product price:Â
$
105.99
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
- 1209FR-L-TP-4XL
- Zoro #
- G124079088
- UPC #
- 607659120969
- Country of Origin
- China
Description
Ironwear 1209FR is a 60% Modacrylic, 40% Cotton long sleeve high visibility reflective T-shirt with segmented heat-transferred tape. The 1209FR offers both flame resistance meeting the requirements for Category 1, 6 cal/cm2 and visibility during low light conditions meeting ANSI Class 2 standards