2 in 0-60 PSI 1/4 in Lower Mount Dry Gauge
- Mfr # 80003
- Zoro # G424972386
product price:Â
$
15.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80003
- Zoro #
- G424972386
- UPC #
- -
- Country of Origin
- China
Description
This is a dry gauge with a 2 in dial, reading 0 to 60 psi through a 1/4 in MNPT connection in a lower mount configuration. Gauge Type: Standard Dry Dial Size: 2 in Gauge Size: 2.07 in Dia x 1.03 in D Measuring Range: 0 to 60 psi Pressure Rating: 0 to 60 psi Connection Size: 1/4 in Connection Type: MNPT Mounting Type: Lower Mount Material: Steel Enclosure Type: Steel Dimensions: 2.9 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.