Shop IRWIN
See all product information
Create Account
3/4" Bi-Metal Hole Saw, Primary Saw Application: Steel, PK5
Mfr # 373034BX
Zoro # G3975609
product price:Â $35.29
/pk 5, $7.06/eaKey Features
Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
373034BX
Zoro #
G3975609
UPC #
-
Country of Origin
United States
Dimensions
Saw Dia.
3/4"
Details
Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal,3/4in Hole Saw, Impact Rated No, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.