Shop IRWIN
See all product information
Create Account
4IN C-Clamp, 4 in , 2-7/8 in
Mfr # 225104
Zoro # G3219898
product price:Â
$
9.49
/ea
Sold in multiples of 5 for $47.45
Key Features
Max. Opening
4"
Throat Depth
2-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225104
- Zoro #
- G3219898
- UPC #
- -
- Country of Origin
- India
Dimensions
- Throat Depth
- 2-7/8"
Details
- Item
- 4IN C-Clamp
- Max. Opening
- 4"
Description
4IN C-Clamp