Shop IRWIN
See all product information
Create Account
5-in Drill Bit, Cobalt Alloy Steel, 135 DEG. Jobber, PK3
Mfr # 3016010
Zoro # G3973350
product price:Â
$
6.59
/pk of 3, $2.20/ea
Sold in multiples of 2Â pks for $13.18
Key Features
Overall Length
5/32"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/32"
Shank Dia.
5/32"
Material - Machining
Cobalt Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016010
- Zoro #
- G3973350
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt Alloy Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Cobalt Alloy Steel
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 3
- Drill Bit Type
- Twist Drill Bit
- Material Grade - Machining
- General Purpose
Description
Drill Bit,5/32x3-1/8,Cobalt, Cobalt Alloy Steel, Package Quantity 3