Shop All Wire Strippers & Crimpers
Irwin
6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG
Mfr # 2078316
Zoro # G7063329
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 6"
- Features Dial Adjusts for Stripping Wire Of Varying Gauges
- Application Wire Stripping, Cutting
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078316
- Zoro # G7063329
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6" |
Length (In.) | Jaw: 1-2/3" |
Details
Capacity | 10 to 20 AWG |
Features | Dial Adjusts for Stripping Wire Of Varying Gauges |
Application | Wire Stripping, Cutting |
Number of Pieces | 1 |
Handle Type | Textured Grips |
Item | Wire Stripper/Crimper, 6" Long |
Description
Wire Stripper/Crimper, 6 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Blade, For 30-495 (30-4951)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- RAMSET Battery Charger (18582)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- IRWIN 5 in. Wire Stripper-Cutter (VG2078305)
- IRWIN IRWIN INDUSTRIAL TOOL 6 in. Wire Stripper-Cutter with ProTouch Grips (VG2078316)
- IRWIN 10" 10IN Crimper w/ ProTouch Grips 10 to 22 AWG (2078310)
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022NV)
- Irwin Wire Strippers & Crimpers