92205 Insert Bit, No 2 Drive, Square Recess Drive, 1/4 in Shank, Hex Shank, S2 Steel

  • Mfr # IWAF21SQ2B25

  • Zoro # G004257735


product price:  $13.79
/ea

Key Features

Overall Bit Length
1 in
Fastening Tool Item
Screwdriver Bits
Width
0.3 in
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IWAF21SQ2B25
Zoro #
G004257735
UPC #
673765922056
Country of Origin
China

Dimensions

Overall Bit Length
1 in
Width
0.3 in
Height
0.3 in

Details

Fastening Tool Item
Screwdriver Bits

Description

Milled, one piece made of shock-resistant tool steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.