Shop IRWIN
See all product information
Create Account
Auger Bits, 7/16in Bit Size, Length 7.5in
Mfr # 1779136
Zoro # G902203865
product price:Â $18.25
/eaKey Features
Overall Length
7 1/2 in
Drill Bit Size
7/16 in
Diameter
7/16 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1779136
Zoro #
G902203865
UPC #
024721996374
Country of Origin
Brazil
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
7/16 in
Diameter
7/16 in
Shank Diameter
7/16 in
Shank Hex Size
3/8 in
Maximum Drilling Depth
134 mm
Details
Item
Auger Bit
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Sub Brand
Weld-Tec
Auger Style
Ship Auger
Auger Center
Solid
Primary Material Application
Wood
Decimal Equivalent
0.4375
Dual Auger
Yes
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Material
Steel
For Workpiece Material
Wood
Finish
Bright (Uncoated)
Shank Type
Hex
Point Type
Medium-Fast Screw Point
Description
Ship Auger, Auger Bit, 7/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 7/16 in, Shank Hex Size 3/8 in, Maximum Drilling Depth 134 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.