Shop IRWIN
See all product information
Create Account
Auger Drill Bit, 7/8 in Drill Bit
Mfr # IWAX3018
Zoro # G210112040
product price:Â
$
33.69
/ea
Key Features
Overall Length
7 1/2 in
Drill Bit Size
7/8 in
Finish - Machining
Black Oxide
Auger Style
Spur Auger
Sub Brand
Speedbor Supreme
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAX3018
- Zoro #
- G210112040
- UPC #
- 885911748568
- Country of Origin
- China
- Item
- Auger Bit
- Finish - Machining
- Black Oxide
- Auger Style
- Spur Auger
- Sub Brand
- Speedbor Supreme
- Primary Material Application
- Wood
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Dual Auger
- No
- Decimal Equivalent
- 0.875
- Drill Bit Point Type
- Conventional Point
- For Tool Type
- Drill/Driver
- Material
- Steel
- Finish
- Black Oxide
- For Workpiece Material
- Wood
- Shank Type
- Round
- Point Type
- Conventional Point
Description
Spur Auger, Auger Bit, 7/8 in, 7 1/2 in Overall Length, Not Applicable, Black Oxide, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, Shank Length Not Applicable, Maximum Drilling Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.