Shop IRWIN
See all product information
Create Account
Turbomax 5/64 in. X 2 in. L High Speed Steel Drill Bit 3-Flat Shank 2 pc
Mfr # 73305
Zoro # G7794382
product price:
$
7.89
/ea
Key Features
Overall Length
2 in
Flute Length
1 in
Drill Bit Dimension Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73305
- Zoro #
- G7794382
- UPC #
- 24721733054
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Flute Length
- 1 in
- Drill Bit Dimension Type
- SAE
Details
- Item
- Drill Bit
Description
IRWIN Turbomax High Speed Steel Straight Shank Jobber Length Drill Bits features revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
- • High performance metal drilling for portable drill users, works well on curved surfaces
- • High speed steel features a black body and gold flute
- • Self-centering TURBOMAX tip for clean entry and fast starts; stays sharp longer
- • Three flatted shank on 3/16" and above for better chuck grip
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.