This item is Discontinued.
This item is Discontinued.
Bit Holder, 1/4" Hex, 3" L, PK3 (Discontinued)
Mfr #
IWAF253B3
Zoro #
G403457224
UPC # 673765013884
Country of Origin China
Category Nut Setters and Bit Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF253B3
- Zoro #
- G403457224
- UPC #
- 673765013884
- Country of Origin
- China
- Item
- Bit Holder
- Number of Pieces
- 3
- Drive Type
- Hex
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Bit Retainer Type
- Retaining Ring
- Shank Style
- Hex
- Fastening Tool Item
- Bit Holder
- Fastening Tool Material
- Steel
- Shank Shape
- Hex
- Application - Tools
- Power
- Magnetic/Nonmagnetic
- Magnetic
- For Tool Type
- Power
- Product Type
- Bit Holder
- Magnetized Tip
- Magnetic
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.