This item is Discontinued.
This item is Discontinued.
DblEndedDriverBit, 0.25" Hex, L:4 (Discontinued)
Mfr #
IWAF34DEPH2
Zoro #
G800829648
UPC # 042526915185
Country of Origin China
Category Screwdriver Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF34DEPH2
- Zoro #
- G800829648
- UPC #
- 042526915185
- Country of Origin
- China
- Item
- Double Ended Driver Bit
- Impact Rated
- Impact Rated
- Material
- Steel
- Fastening Tool Item
- Insert Bit
- Finish
- Corrosion Coated
- For Use With
- Power Tool
- Bit Style
- Phillips
- SAE or Metric
- Metric, SAE
- Single End/Double End
- Double End
- Application - Tools
- Power
- Shank Shape
- Hex
- Shank Style
- Hex
- Fastening Tool Material
- Steel
- Product Type
- Double Ended Driver Bit
- Head Style Side B
- Phillips
- Compatible Product Type
- Power Tool
- Head Style Side A
- Phillips
- Tip Type Side B
- Standard
- End Design
- Double End
- Tip Type Side A
- Standard
- Series
- Irwin Impact Performance Series
- Measurement System
- Metric, Imperial
- For Tool Type
- Power
Description
DblEndedDriverBit,0.25" Hex,L:4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.