This item is Discontinued.
This item is Discontinued.
DblEndedDriverBit, 0.25" Hex, L:6 (Discontinued)
Mfr #
IWAF36DEP2T25
Zoro #
G7646214
UPC # 885911650533
Country of Origin China
Category Hex Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF36DEP2T25
- Zoro #
- G7646214
- UPC #
- 885911650533
- Country of Origin
- China
- Item
- Double Ended Driver Bit
- SAE or Metric
- Metric, SAE
- Impact Rated
- Impact Rated
- For Use With
- Power Tool
- Application - Tools
- Power
- Shank Style
- Hex
- Fastening Tool Material
- Steel
- Single End/Double End
- Double End
- Finish
- Corrosion Coated
- Fastening Tool Item
- Insert Bit
- Shank Shape
- Hex
- Material
- Steel
- Bit Style
- Square, Torx(R)
- Product Type
- Double Ended Driver Bit
- Measurement System
- Metric, Imperial
- For Tool Type
- Power
- End Design
- Double End
- Compatible Product Type
- Power Tool
Description
DblEndedDriverBit,0.25" Hex,L:6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.