Shop IRWIN

5/32 in. X 3-1/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc

  • Mfr # 67510

  • Zoro # G1921190


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Overall Length
3-1/8 in
Drill Bit Point Angle
135 degree
Material - Machining
High speed steel
Finish - Machining
Black Oxide
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
67510
Zoro #
G1921190
UPC #
24721675101
Country of Origin
China

Dimensions

Overall Length
3-1/8 in
Flute Length
2 in

Details

Item
Drill Bit
Drill Bit Point Angle
135 degree
Material - Machining
High speed steel
Finish - Machining
Black Oxide
SAE or Metric
SAE

Description

5/32 HD Jobber Drill Bit High speed steel with bla


  • • Metal twist drill bit
  • • Jobber length
  • • For general use in wood, metal and plastic
  • • 135 degree split point ensures a true start and eliminates bit walking
  • • Black oxide coating resists corrosion
  • • M-2 high speed steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.