Shop IRWIN

Hanson Steel SAE Drill and Tap Set No 3 1/4 in. 2 pc

  • Mfr # 80232

  • Zoro # G1917620


product price:  $15.29
/ea

Key Features

Overall Length
5.8 in
Tap Dimension Type
SAE
Height
0.3 in
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80232
Zoro #
G1917620
UPC #
42526802324
Country of Origin
United States

Dimensions

Overall Length
5.8 in
Tap Dimension Type
SAE
Height
0.3 in
Width
1.7 in

Description

IRWIN Hanson Tap & Drill Bit High speed/carbon steel ensure fast, precise drilling


  • • Ideal for creating and threading fasteners holes in metal
  • • Creates 28 threads per inch
  • • Drill bit is constructed of high speed steel for fast and precise drilling
  • • Tap is crafted of high carbon steel for general purpose drilling
  • • High speed steel drill bits ensure fast, precise drilling
  • • High carbon steel plug taps are ideal for general purpose threading

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.