This item is Discontinued.

This item is Discontinued.
Irwin Hex 1/4 in. X 3 in. L Bit Holder with C-Ring S2 Tool Steel 1 pk (Discontinued)
Mfr #
IWAF253CB10
Zoro #
G305998566
UPC # 673765937180
Country of Origin China
Category Nut Setters and Bit Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF253CB10
- Zoro #
- G305998566
- UPC #
- 673765937180
- Country of Origin
- China
- Item
- Drill Bit Holder
- Number of Pieces
- 1
- Shank Shape
- Hex
- SAE or Metric
- SAE
- Magnetic/Nonmagnetic
- Magnetic
- Hex Inserts
- 1/4 in
Description
C-ring design has internal clip that fits into retaining ring notch of insert bit to hold bit securely in place. Tool-grade construction is suitable for most general-purpose fastener-driving needs. Uses a rare earth magnet that is 4 times more powerful than common magnets.
- • Designed for insert bits only
- • Can be used with socket wrench or socket adapter
- • Heavy duty
- •
- •