This item is Discontinued.

This item is Discontinued.
Irwin Impact Performance Series Phillips No 1 X 1 in. L Insert Bit S2 Tool Steel 2 pc (Discontinued)
Mfr #
IWAF31PH12
Zoro #
G406431689
UPC # 885911650144
Country of Origin China
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF31PH12
- Zoro #
- G406431689
- UPC #
- 885911650144
- Country of Origin
- China
Dimensions
- Width
- 1.9 in
- Length
- 4.8 in
Details
- Type
- Bits
Description
Irwin Impact Performance Series is drilling, driving and extracting accessories are designed for impact drivers. Built for maximum durability and long life with impact drivers. Precision tip geometry delivers superior fitment, reducing stripping and cam out.
- • Black oxide finish resists corrosion and increases bit life
- • Forged bit (vs. milled) for superior fitment, which reduces stripping and increases life of bit 3X
- • Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov