This item is Discontinued.

This item is Discontinued.
Irwin Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (Discontinued)
Mfr #
IWAF31PH220
Zoro #
G406613641
UPC # 673765093473
Country of Origin China
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF31PH220
- Zoro #
- G406613641
- UPC #
- 673765093473
- Country of Origin
- China
Dimensions
- Overall Bit Length
- 1
- Bit Diameter
- 1/4 in
Details
- Fastening Tool Item
- Driver
- Number of Pieces
- 20
- Fastening Tool Material
- High Speed Steel
- Chuck Fitment
- Standard Chuck
- Recommended Safety Equipment
- Safety Glasses and Gloves
Description
Irwin Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits are forged rather than milled, so they fit fasteners more precisely, which reduces stripping and increases the life of the bit itself Irwin Impact Performance Series bits have three times longer life than traditional bits.
- • Built for maximum durability and long life with impact drivers
- • Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
- • Black oxide finish resists corrosion and increases life of bit
- • Clear lid to keep track of your drill bits
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov