This item is Discontinued.

This item is Discontinued.
Sqaure Recess Power Bit No. 2 x 1-15/16 in. (Discontinued)
Mfr #
IWAF22SQ22
Zoro #
G102540494
UPC # 673765000000
Country of Origin Unknown
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF22SQ22
- Zoro #
- G102540494
- UPC #
- 673765000000
- Country of Origin
- Unknown
Dimensions
- Length
- 4.8 in
- Width
- 1.9 in
Details
- Application
- SET
Restrictions
This item has been restricted from sale in the following states:
CA