This item is Discontinued.

Irwin Insert Bit Impact T10 x 1" OAL IWAF31TX10B25

This item is Discontinued.

Irwin

Insert Bit Impact T10 x 1" OAL (Discontinued)

Mfr # IWAF31TX10B25
Zoro # G302648471
UPC # 673765000000
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF31TX10B25
Zoro #
G302648471
UPC #
673765000000
Country of Origin
Unknown

Dimensions

Width
0.3 in
Length
1 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews