This item is Discontinued.

Irwin InsertBit, L:1", PKG10, BitSize:PH2 IWAF21PR210

This item is Discontinued.

Irwin

InsertBit, L:1", PKG10, BitSize:PH2 (Discontinued)

Mfr # IWAF21PR210
Zoro # G803541523
UPC # 885911642781
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF21PR210
Zoro #
G803541523
UPC #
885911642781
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
PH2 Drywall
Shank Size
1/4 in
Bit Industry Size
PH2
Wire Rope Length
1 in
Length
1 in

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Shank Shape
Hex
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
For Use With
Screwdriver, Standard Driver
Tip Type
Standard
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Impact
For Tool Type
Impact
Product Type
Insert Bit
Measurement System
Metric, Imperial
End Design
Single End
Compatible Product Type
Screwdriver, Standard Driver
Includes Bit Holder
Bit Holder Not Included
Head Style
Phillips

Description

Insert Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2 Drywall, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 10

Ratings & reviews