This item is Discontinued.
This item is Discontinued.
InsertBit, L:1", PKG20, BitSize:#2 (Discontinued)
Mfr #
IWAF31PH220
Zoro #
G3722014
UPC # 673765093473
Country of Origin China
Category Hex Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF31PH220
- Zoro #
- G3722014
- UPC #
- 673765093473
- Country of Origin
- China
- Item
- Insert Bit
- Shank Style
- Hex
- SAE or Metric
- Metric, SAE
- Fastening Tool Material
- Steel
- Material
- Steel
- Fastening Tool Item
- Insert Bit
- No. of Pieces
- 20
- Finish
- Black Oxide
- Bit Style
- Phillips
- Impact Rated
- Impact Rated
- Application - Tools
- Impact
- Shank Shape
- Hex
- Includes
- Tool Case
- For Use With
- Power Tool
- Single End/Double End
- Single End
- Product Type
- Insert Bit
- Head Style
- Phillips
- Series
- Impact Performance Series
- Compatible Product Type
- Power Tool
- End Design
- Single End
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- For Tool Type
- Impact
- Measurement System
- Metric, Imperial
Description
Insert Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Black Oxide, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.