This item is Discontinued.

This item is Discontinued.
InsertBit, L:1", PKG25, BitSize:S3 (Discontinued)
Mfr #
IWAF31SQ3B25
Zoro #
G100419921
UPC # 673765096092
Country of Origin China
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF31SQ3B25
- Zoro #
- G100419921
- UPC #
- 673765096092
- Country of Origin
- China
- Item
- Insert Bit
- Bit Style
- Square
- SAE or Metric
- Metric, SAE
- Shank Style
- Hex
- Finish
- Corrosion Coated
- Material
- Steel
- Application - Tools
- Power
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- Fastening Tool Item
- Insert Bit
- For Use With
- Power Tool
- Tip Type
- Standard
- Fastening Tool Material
- Steel
- Single End/Double End
- Single End
- Measurement System
- Metric, Imperial
- Includes Bit Holder
- Bit Holder Not Included
- Head Style
- Square
- For Tool Type
- Power
- End Design
- Single End
- Compatible Product Type
- Power Tool
- Series
- Impact Performance Series
- Product Type
- Insert Bit
Description
Insert Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.