This item is Discontinued.

No Product Image Available

This item is Discontinued.

Irwin

InsertBit, L:1", PKG25, BitSize:T25 (Discontinued)

Mfr # IWAF31TX25B25
Zoro # G400419881
UPC # 673765170235
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF31TX25B25
Zoro #
G400419881
UPC #
673765170235
Country of Origin
China
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Fastening Tool Material
Steel
Fastening Tool Item
Insert Bit
For Use With
Power Tool
Single End/Double End
Single End
Tip Type
Standard
Application - Tools
Power
Includes Bit Holder
Bit Holder Not Included
Measurement System
Metric, Imperial
Series
Impact Performance Series
For Tool Type
Power
End Design
Single End
Head Style
Torx(R)
Compatible Product Type
Power Tool
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 25

Ratings & reviews