This item is Discontinued.

This item is Discontinued.
Irwin Tools Single Magnetic Nutsetter, 3/8 in. x 1-7/8 in. (Discontinued)
Mfr #
IWAF24238G
Zoro #
G902684985
UPC # 673765000000
Country of Origin Unknown
Category Screwdriver Bits and Nutsetters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF24238G
- Zoro #
- G902684985
- UPC #
- 673765000000
- Country of Origin
- Unknown
Dimensions
- Overall Nutsetter Length
- 1-7/8 in
- Hex Shank Size
- 1/4 in
- Drive Size
- 3/8 in
Details
- Fastening Tool Item
- Nut Driver
- Fastening Tool Material
- Steel
- SAE or Metric
- SAE
- Item
- Nut Driver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.