This item is Discontinued.

This item is Discontinued.
Irwin Tools Single Magnetic Nutsetter, 7/16 in. (Discontinued)
Mfr #
IWAF243716
Zoro #
G402684768
UPC # 673765000000
Country of Origin Unknown
Category Screwdriver Bits and Nutsetters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF243716
- Zoro #
- G402684768
- UPC #
- 673765000000
- Country of Origin
- Unknown
Dimensions
- Overall Nutsetter Length
- 2-9/16 in
- Drive Size
- 1/4 in
- Diameter
- 7/16 in
Details
- Shank Type
- Quick-Change
- SAE or Metric
- SAE
- Driver Type
- Hex
- For Use With
- Power Tools and Quick-Change Adapters
Restrictions
This item has been restricted from sale in the following states:
CA