Jobber Drill Bit, 2764 in Dia, 538 in OAL, Spiral Flute, 2764 in Dia Shank, Cylinder Shank

  • Mfr # 63127

  • Zoro # G807390738


product price:  $11.79
/ea
Sold in multiples of 6 for $70.74

Key Features

Overall Length
5.38 in
Drill Bit Size
27/64 in
Material - Machining
Cobalt Alloy Steel
Shank Type - Machining
Straight
Drill Bit Dimension Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63127
Zoro #
G807390738
UPC #
42526631276
Country of Origin
China

Dimensions

Overall Length
5.38 in
Drill Bit Size
27/64 in
Drill Bit Dimension Type
SAE

Details

Item
Drill Bit
Material - Machining
Cobalt Alloy Steel
Shank Type - Machining
Straight

Description

Highspeed steel with M35, 5 cobalt, for higher heat and abrasion resistance heavyduty web construction for strength and durability Split point begins drilling immediately, minimizing bit walk when used in applications such as metal drilling, including heavyduty abrasive alloy metal drilling on hardened steel heattreated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.