Shop IRWIN
See all product information
Create Account
Nutsetter, L:1 7/8", Socket:1/4"
Mfr # IWAF24214
Zoro # G0151278
product price:Â
$
5.25
/ea
Key Features
Bit Style
Nutsetter
Overall Length
1 7/8 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF24214
- Zoro #
- G0151278
- UPC #
- 673765012658
- Country of Origin
- Taiwan, Province of China
- Item
- Nutsetter
- Bit Style
- Nutsetter
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Tool Steel
- Material
- Steel
- Shank Shape
- Hex
- Fastening Tool Material
- Carbon Steel
- Application - Tools
- Power
- Fastening Tool Item
- Power Bit
- Features
- Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
- Impact Rated
- Not Impact Rated
- Single End/Double End
- Single End
- Measurement System
- Imperial
- Slide to Clean
- Not Slide to Clean
- Magnetized Tip
- Magnetized Tip
- Number of Nutsetters Included
- 1
- Product Type
- Nutsetter
- Connection Shape
- Hex
- For Tool Type
- Power
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin