This item is Discontinued.

Irwin Nutsetter, L:2 9/16", Socket:3/8", PK10 IWAF34338B10

This item is Discontinued.

Irwin

Nutsetter, L:2 9/16", Socket:3/8", PK10 (Discontinued)

Mfr # IWAF34338B10
Zoro # G103519611
UPC # 673765172147
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF34338B10
Zoro #
G103519611
UPC #
673765172147
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Fastening Tool Tip Size
3/8 in
Overall Bit Length
2 9/16 in
Overall Length
2 9/16 in
Tool Insertion Size
1/4 in Hex
Shank Size
1/4 in
Fastening Size
3/8 in
Socket Size
3/8 in
Connection Size
1/4 in Hex
Wire Rope Length
2 9/16 in
Length
2 9/16 in

Details

Fastening Tool Item
Power Bit
Application - Tools
Power
Fastening Tool Material
S2 Steel
Shank Style
Hex
Impact Rated
Impact Rated
Measurement System
Imperial
Single End/Double End
Single End
Features
Maximum Durability, Corrosion Resistant
Finish
Black Oxide
Slide to Clean
Not Slide to Clean
Item
Nutsetter
Material
Steel
SAE or Metric
SAE
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
10
Bit Style
Nutsetter
Connection Shape
Hex
Series
Impact Performance Series
For Tool Type
Power
Shank Shape
Hex
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 10, Tool Brand Irwin, Package Quantity 10

Ratings & reviews